![P831K3.25 SS316 PIN](/medias/INDREXCHNXXX-831-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjB8aW1hZ2UvanBlZ3xhR0pqTDJobVlTOHhNREl3T0Rjek9UTXlPREF6TUM5SlRrUlNSVmhEU0U1WVdGaGZPRE14WHpGUVRGTlVRMTh6TURCWU16QXdMbXB3Wnd8NDBmOTJjZjQ3OTc4NWRlYzMzZTc0MGMyYmJkMWMxOWE0NjdjMjczMDFhMDA5NGNhMDljN2RkZGEyZDZlMzlmYQ)
![P831K3.25 SS316 PIN](/medias/INDREXCHNXXX-831-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjB8aW1hZ2UvanBlZ3xhR0pqTDJobVlTOHhNREl3T0Rjek9UTXlPREF6TUM5SlRrUlNSVmhEU0U1WVdGaGZPRE14WHpGUVRGTlVRMTh6TURCWU16QXdMbXB3Wnd8NDBmOTJjZjQ3OTc4NWRlYzMzZTc0MGMyYmJkMWMxOWE0NjdjMjczMDFhMDA5NGNhMDljN2RkZGEyZDZlMzlmYQ)
REXNORD
REXNORD
P831K3.25 SS316 PIN
REXNORD REXNORD
Description
P831K3.25 SS316 PIN TABLETOP CHAIN ; 81400291 NON RETURNABLE
831; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Chemical Resistant Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Part #
10144660
BDI #
18621576
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
61.96614942
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/P831K3-25-SS316-PIN/p/18621576
Your Price
$ 61.97 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.272
EAN
0698210881641
Product Group - BDI
M00330
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Chemical Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
P831 3.25
Weight / LBS
0.61
Long Description
831; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Chemical Resistant Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Plate Thickness
0.19 Inch | 4.826 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Tab Width
0 Inch | 0 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh