![PS1873SS SG CHN FDA LUBE](/medias/INDREXCHNXXX-1873-2SSPT-TAB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMTd8aW1hZ2UvanBlZ3xhR1pqTDJnM1lpOHhNREk1TXpRek9UY3lOVFU1T0M5SlRrUlNSVmhEU0U1WVdGaGZNVGczTTE4eVUxTlFWRjlVUVVKZlRWOHpNREI0TXpBd0xtcHdad3xmODUwY2U2ODU1YmU2ZTU5NmNkMDQzOWJmZDRiMTgwZGI5YWM1ZTE2OGM3NzA1MmUzMGJhYjM1MWNhNWM3MTAz)
![PS1873SS SG CHN FDA LUBE](/medias/INDREXCHNXXX-1873-2SSPT-TAB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMTd8aW1hZ2UvanBlZ3xhR1pqTDJnM1lpOHhNREk1TXpRek9UY3lOVFU1T0M5SlRrUlNSVmhEU0U1WVdGaGZNVGczTTE4eVUxTlFWRjlVUVVKZlRWOHpNREI0TXpBd0xtcHdad3xmODUwY2U2ODU1YmU2ZTU5NmNkMDQzOWJmZDRiMTgwZGI5YWM1ZTE2OGM3NzA1MmUzMGJhYjM1MWNhNWM3MTAz)
18621631
Table Top Chains
REXNORD
REXNORD
PS1873SS SG CHN FDA LUBE
REXNORD REXNORD
Description
PS1873SS SG CHN FDA LUBE ; 81430591 TABLETOP CHAIN
Plate Top Chain; 1873; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Part #
10145587
BDI #
18621631
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
105.80768475
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/PS1873SS-SG-CHN-FDA-LUBE/p/18621631
Your Price
$ 105.81 / Foot
$ 195.73 / Foot BDIExpress
$ 195.73 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.83
EAN
0793699672275
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.19
Long Description
Plate Top Chain; 1873; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Chain Width
3.75 Inch | 95.25 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh