

22604885
Table Top Chains
REXNORD
REXNORD
PSX820-3.25IN
REXNORD REXNORD
Description
PSX820-3.25IN TABLETOP CHAIN ; 1-1/2" PITCH STAINLESS
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running
Part #
PSX820-3.25IN
BDI #
22604885
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/PSX820-3-25IN/p/22604885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.034
EAN
0782934744914
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh