

27440037
Conveyors
OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
LS-19 90 DEG CURVE 36IN IR 18IN BF
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
LS-19 90 DEG CURVE 36IN IR 18IN BF ; LINESHAFT DRIVE CONVEYOR 90DEG TURN TABL
Roller Conveyor; 1.9MM Roller Diameter; 16 Gauge Wall Thickness; 18" Distance Between Frame; 36' Inside Radius; 90 Degree Curve Angle; Tapered Roller Bearing; Line Shaft Driven Curve and Spur
Part #
LS-19 90 DEG CURVE 36IN IR 18IN BF
BDI #
27440037

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyors/LS-19-90-DEG-CURVE-36IN-IR-18IN-BF/p/27440037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
390
Product Group - BDI
M00136
Harmonized Tariff Code
8431.39.00.10
Noun
Conveyor
Keyword String
Roller
Manufacturer URL
https://omni.com
Product Detail
Roller Conveyor
Product Specification
1.9MM Roller Diameter; 16 Gauge Wall Thickness; 18" Distance Between Frame; 36' Inside Radius; 90 Degree Curve Angle; Tapered Roller Bearing; Line Shaft Driven Curve and Spur
Long Description
Roller Conveyor; 1.9MM Roller Diameter; 16 Gauge Wall Thickness; 18" Distance Between Frame; 36' Inside Radius; 90 Degree Curve Angle; Tapered Roller Bearing; Line Shaft Driven Curve and Spur