https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456519-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTR8aW1hZ2UvanBlZ3xhR1E1TDJobU9TOHhNRFF4T0RZeU1USTRORE00TWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZMU1UbGZNekF3ZURNd01DNXFjR2N8MzcwNDQxYTgwZjM3M2JlYzkxNTAxOTg0MmNlZmU4ZGRjN2E3M2FhNDhiMTg2ZGM3Yzg5ODllZDJmOTI0YzliZg
OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
LSSC:1.9X16-36-3-90-T
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP LSSC:1.9X16-36-3-90-T
Roller Conveyor; 1.9MM Roller Diameter; 16 Gauge Wall Thickness; 36" Distance Between Frame; 3' Inside Radius; 90 Degree Curve Angle; Tapered Roller Bearing; Line Shaft Driven Curve and Spur
制造商部件号
LSSC:1.9X16-36-3-90-T
BDI部件号
27456519
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA/LSSC:1-9X16-36-3-90-T/p/27456519
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00136
名称
Conveyor
关键字串
Roller
产品明细
Roller Conveyor
产品规格
1.9MM Roller Diameter; 16 Gauge Wall Thickness; 36" Distance Between Frame; 3' Inside Radius; 90 Degree Curve Angle; Tapered Roller Bearing; Line Shaft Driven Curve and Spur
详细描述
Roller Conveyor; 1.9MM Roller Diameter; 16 Gauge Wall Thickness; 36" Distance Between Frame; 3' Inside Radius; 90 Degree Curve Angle; Tapered Roller Bearing; Line Shaft Driven Curve and Spur