https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158393-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY4MDR8aW1hZ2UvanBlZ3xhREUxTDJnd09TOHhNREUwTWpFM016VXlPREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRnek9UTmZNekF3V0RNd01DNXFjR2N8ZjdjYzEzMzYzNjg0MGUzZWM4NDk4M2VjMmRkNTA2ZjFiZjkzZmE5MTE2MjM0MDM4OTAzYjRhZTk5OGFhZjE4NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158393-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY4MDR8aW1hZ2UvanBlZ3xhREUxTDJnd09TOHhNREUwTWpFM016VXlPREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRnek9UTmZNekF3V0RNd01DNXFjR2N8ZjdjYzEzMzYzNjg0MGUzZWM4NDk4M2VjMmRkNTA2ZjFiZjkzZmE5MTE2MjM0MDM4OTAzYjRhZTk5OGFhZjE4NA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1DYL5
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 1DYL5
Electric Vibrator; 230/460VAC Voltage; 0.70/0.35 Current; 6/25HP Power; 3 Phase; 417LB Force; Continuous Duty; 104 Degree F Maximum Temperature; TENV Enclosure; Aluminum Housing; Aluminum End Bell Material; 76 dBA; 8-1/2" Length; 5-1/8" Overall Width; 6-1/4" Overall Height
制造商部件号
1DYL5
BDI部件号
25158393
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/1DYL5/p/25158393
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Vibrator
关键字串
Electric
产品明细
Electric Vibrator
产品规格
230/460VAC Voltage; 0.70/0.35 Current; 6/25HP Power; 3 Phase; 417LB Force; Continuous Duty; 104 Degree F Maximum Temperature; TENV Enclosure; Aluminum Housing; Aluminum End Bell Material; 76 dBA; 8-1/2" Length; 5-1/8" Overall Width; 6-1/4" Overall Height
详细描述
Electric Vibrator; 230/460VAC Voltage; 0.70/0.35 Current; 6/25HP Power; 3 Phase; 417LB Force; Continuous Duty; 104 Degree F Maximum Temperature; TENV Enclosure; Aluminum Housing; Aluminum End Bell Material; 76 dBA; 8-1/2" Length; 5-1/8" Overall Width; 6-1/4" Overall Height

