https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105387-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTR8aW1hZ2UvanBlZ3xhRFUzTDJnM055OHhNREEzTmpVMU5EWTFOemd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVek9EZGZNekF3V0RNd01DNXFjR2N8MDNmYWZkMjRhNmFkZWQwMjk1YWE3ZjBlYmFmODk5NDk0MDI4NDM0NDEzMGFjZDQ5YjcyOWJiMDVhNjRiYzQxZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105387-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTR8aW1hZ2UvanBlZ3xhRFUzTDJnM055OHhNREEzTmpVMU5EWTFOemd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVek9EZGZNekF3V0RNd01DNXFjR2N8MDNmYWZkMjRhNmFkZWQwMjk1YWE3ZjBlYmFmODk5NDk0MDI4NDM0NDEzMGFjZDQ5YjcyOWJiMDVhNjRiYzQxZg
SYSTEM PLAST
SYSTEM PLAST
880-10R30M-RS
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST 880-10R30M-RS
Molded Return Sprocket; 30MM Bore; 10 Teeth; 58.5MM Width; Split; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut
制造商部件号
880-10R30M-RS
BDI部件号
25105387
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/880-10R30M-RS/p/25105387
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0726166190798
重量 / Kilogram
0.762
Product Group - BDI
M00332
名称
Sprocket
关键字串
Molded Return
产品明细
Molded Return Sprocket
产品规格
30MM Bore; 10 Teeth; 58.5MM Width; Split; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut
详细描述
Molded Return Sprocket; 30MM Bore; 10 Teeth; 58.5MM Width; Split; Black Color; Reinforced Polyamide; Stainless Steel Screw; Nickel Plated Brass Nut

