https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134971-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1Njd8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNREUwTVRreE16Z3dPRGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRNU56RmZNekF3V0RNd01DNXFjR2N8OTdjMDk1NmU4MGFjMmVmMmNjZjY3OWM1YzNjNTQ2YmNlNTFhYWU2ZTAyMjdiMzFiMmVhNjg5MTJkNjJlMTY0Mg
FAIRLANE PRODUCTS
FAIRLANE PRODUCTS
DR-9754-35UR-B
FAIRLANE PRODUCTS FAIRLANE PRODUCTS
描述
FAIRLANE PRODUCTS DR-9754-35UR-B
Conveyor Bearing; 1/2" Bore; 4" Outside Diameter; 0.92" Roller Width; 1-1/8" Roller Inside Diameter; Urethane Material; 35 Shore A Durometer
制造商部件号
DR-9754-35UR-B
BDI部件号
25134971
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/DR-9754-35UR-B/p/25134971
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00234
名称
Bearing
关键字串
Conveyor
产品明细
Conveyor Bearing
产品规格
1/2" Bore; 4" Outside Diameter; 0.92" Roller Width; 1-1/8" Roller Inside Diameter; Urethane Material; 35 Shore A Durometer
详细描述
Conveyor Bearing; 1/2" Bore; 4" Outside Diameter; 0.92" Roller Width; 1-1/8" Roller Inside Diameter; Urethane Material; 35 Shore A Durometer