SIEGLING
SIEGLING
E4/2UO/UO 1200 70MM ZSPLICEE ENDLS 9
SIEGLING SIEGLING
描述
SIEGLING E4/2UO/UO 1200 70MM ZSPLICEE ENDLS 9
Conveyor Belt; 70MM Width; 1200MM Length; 1.1MM Total Thickness; 2 Ply; Polyester Tensile Material; Smooth Surface; Polyurethane Impregnation Top Face; Polyurethane Impregnation Underside
制造商部件号
E4/2UO/UO 1200 70MM ZSPLICEE ENDLS 9
BDI部件号
25135028
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/E4-2UO-UO-1200-70MM-ZSPLICEE-ENDLS-9/p/25135028
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belt
关键字串
Conveyor
产品明细
Conveyor Belt
产品规格
70MM Width; 1200MM Length; 1.1MM Total Thickness; 2 Ply; Polyester Tensile Material; Smooth Surface; Polyurethane Impregnation Top Face; Polyurethane Impregnation Underside
详细描述
Conveyor Belt; 70MM Width; 1200MM Length; 1.1MM Total Thickness; 2 Ply; Polyester Tensile Material; Smooth Surface; Polyurethane Impregnation Top Face; Polyurethane Impregnation Underside
