对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FNB-5EQ 180MM X 2900MM https://www.bdiexpress.com/medias/INDXXXXXXXXX-15093590-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTd8aW1hZ2UvanBlZ3xhRFEwTDJnd1pTODVPREkwTXpJM01qY3dORE13TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEE1TXpVNU1GOHpNREI0TXpBd0xtcHdad3w3YTA0NjYzM2VhYWM1OTJmYzMyOTAyZDQwNzE1MmQwZGZjMzY2ZTQyZDVhYmZhYzRjYjA2NDhmMzIyM2ZhOTY2
15069787 物料搬运 

HABASIT BELTING HABASIT BELTING

FNB-5EQ 180MM X 2900MM

描述

HABASIT BELTING FNB-5EQ 180MM X 2900MM

Conveyor Fabric Belt; 180MM WD X 2900MM LG; Polyester

制造商部件号

FNB-5EQ 180MM X 2900MM

BDI部件号
15069787

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HABASIT
最低订购量
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belt
关键字串
Fabric
产品明细
Conveyor Fabric Belt
产品规格
Conveyor Fabric Belt; 180MM WD X 2900MM LG; Polyester
详细描述
Conveyor Fabric Belt; 180MM WD X 2900MM LG; Polyester