Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LL 40P 4820MM X 120MM 800020 ENDLS https://www.bdiexpress.com/medias/INDXXXXXXXXX-24995921-300X300.jpg?context=bWFzdGVyfHJvb3R8MzY0MDZ8aW1hZ2UvanBlZ3xhREpsTDJnNFlpODVPVGt3TWpnd016Z3dORFEyTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TlRreU1WOHpNREJZTXpBd0xtcHdad3w3NTE4OTk0NzBhY2U4NjYxYzkwMjZhZjIwNzYzY2Y0ZjU3MjQ4ZjMxOTIxYmRiOWM4ZTFlNjYxZjc4YWVkZTM0
24995921 Material Handling 

SIEGLING SIEGLING

LL 40P 4820MM X 120MM 800020 ENDLS

Description

LL 40P 4820MM X 120MM 800020 ENDLS ; CONVEYOR BELT

Conveyor Belt; 4820MM X 120MM; 4.9MM Thickness; -20 to 80 Deg C Temperature; Chrome Leather Friction; Polyamide Material

Part #

LL 40P 4820MM X 120MM 800020 ENDLS

BDI #
24995921

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FORBO SIEGLING
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
Product Detail
Conveyor Belt
Product Specification
4820MM X 120MM; 4.9MM Thickness; -20 to 80 Deg C Temperature; Chrome Leather Friction; Polyamide Material
Long Description
Conveyor Belt; 4820MM X 120MM; 4.9MM Thickness; -20 to 80 Deg C Temperature; Chrome Leather Friction; Polyamide Material