https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156609-300X300.jpg?context=bWFzdGVyfHJvb3R8MzUyMTB8aW1hZ2UvanBlZ3xhRFkyTDJnMU9DOHhNREUwTWpFek1qZ3pNREl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZMk1EbGZNekF3V0RNd01DNXFjR2N8MWMxMDg3NDgzYjIwMDJhYmU0MDlhMWFhZTBlMTY5MDM2ZjJiNGVkY2JhYTNkZjU4MmFkYTAyMjdiYWVkZWIxMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156609-300X300.jpg?context=bWFzdGVyfHJvb3R8MzUyMTB8aW1hZ2UvanBlZ3xhRFkyTDJnMU9DOHhNREUwTWpFek1qZ3pNREl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZMk1EbGZNekF3V0RNd01DNXFjR2N8MWMxMDg3NDgzYjIwMDJhYmU0MDlhMWFhZTBlMTY5MDM2ZjJiNGVkY2JhYTNkZjU4MmFkYTAyMjdiYWVkZWIxMA
HABASIT BELTING
HABASIT BELTING
M1220 33FT HIGH GRIP TOP POLY WHT
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING M1220 33FT HIGH GRIP TOP POLY WHT
Griptop Belt; 1/2" Pitch; 5MM Rod Diameter; 33' Length; Polypropylene Material; TPE Grip Material; White and Black Color
制造商部件号
M1220 33FT HIGH GRIP TOP POLY WHT
BDI部件号
25156609
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/M1220-33FT-HIGH-GRIP-TOP-POLY-WHT/p/25156609
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belt
关键字串
Griptop
产品明细
Griptop Belt
产品规格
1/2" Pitch; 5MM Rod Diameter; 33' Length; Polypropylene Material; TPE Grip Material; White and Black Color
详细描述
Griptop Belt; 1/2" Pitch; 5MM Rod Diameter; 33' Length; Polypropylene Material; TPE Grip Material; White and Black Color

