https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138884-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY0NzJ8aW1hZ2UvanBlZ3xhREl4TDJnNVpDOHhNREUwTVRnek56ZzROVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnNE9EUmZNekF3V0RNd01DNXFjR2N8M2U2ZGFjNDE0MzM3NzA5YjkzZjZiOTQwYWUwNGY0ZWE1OTc0MDE0YzM0NGVkNDBhNzk0Y2U5ODBiYTNhYWE2Mg
HABASIT BELTING
HABASIT BELTING
M1233 7.2IN X 40FT FG GRAY PP
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING M1233 7.2IN X 40FT FG GRAY PP
Flush Grid Belt; 1/2" Pitch; 5MM Rod Diameter; 7.2" Width; 40' Length; Polypropylene Material; Gray Color
制造商部件号
M1233 7.2IN X 40FT FG GRAY PP
BDI部件号
25148828
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/M1233-7-2IN-X-40FT-FG-GRAY-PP/p/25148828
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belt
关键字串
Flush Grid
产品明细
Flush Grid Belt
产品规格
1/2" Pitch; 5MM Rod Diameter; 7.2" Width; 40' Length; Polypropylene Material; Gray Color
详细描述
Flush Grid Belt; 1/2" Pitch; 5MM Rod Diameter; 7.2" Width; 40' Length; Polypropylene Material; Gray Color