https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157624-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njl8aW1hZ2UvanBlZ3xhR1V6TDJneE9DOHhNREUwTVRnM016QXhNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjMk1qUmZNekF3V0RNd01DNXFjR2N8YzljMzBiOTZiMDA0MDljYmYzMWE0OTFiYzIyOTVkOThjMWZhN2RhZDYwZjhjOGRmOGUyODA0OGQ4MDc4ZDNmNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157624-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njl8aW1hZ2UvanBlZ3xhR1V6TDJneE9DOHhNREUwTVRnM016QXhNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjMk1qUmZNekF3V0RNd01DNXFjR2N8YzljMzBiOTZiMDA0MDljYmYzMWE0OTFiYzIyOTVkOThjMWZhN2RhZDYwZjhjOGRmOGUyODA0OGQ4MDc4ZDNmNQ
HABASIT BELTING
HABASIT BELTING
NSL-10ELBV11 45MM X 1730MM FLEXPROOF
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING NSL-10ELBV11 45MM X 1730MM FLEXPROOF
Light Conveyor Belt; 45MM Width; 1730MM Length; Polyvinylchloride Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; Flexproof
制造商部件号
NSL-10ELBV11 45MM X 1730MM FLEXPROOF
BDI部件号
25157625
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/NSL-10ELBV11-45MM-X-1730MM-FLEXPROOF/p/25157625
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belt
关键字串
Conveyor
产品明细
Light Conveyor Belt
产品规格
45MM Width; 1730MM Length; Polyvinylchloride Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; Flexproof
详细描述
Light Conveyor Belt; 45MM Width; 1730MM Length; Polyvinylchloride Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; Flexproof

