https://www.bdiexpress.com/medias/INDWEGMOTORX-SK-3PH-TENV-CRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDR8aW1hZ2UvanBlZ3xhR1JoTDJoa09DOHhNRGN4TVRNMk5EVTJOekEzTUM5SlRrUlhSVWROVDFSUFVsaGZVMHRmTTFCSVgxUkZUbFpmUTFKRVh6TXdNSGd6TURBdWFuQm58ZjMwMDFiNjBjY2M4MGIxOWVlYzBhM2FlZjY4ODhlYTA3ZWNjMGNjNTBhODQyZDFhMzVjY2JlMjc2YTUxZGVkMw
https://www.bdiexpress.com/medias/INDWEGMOTORX-SK-3PH-TENV-CRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDR8aW1hZ2UvanBlZ3xhR1JoTDJoa09DOHhNRGN4TVRNMk5EVTJOekEzTUM5SlRrUlhSVWROVDFSUFVsaGZVMHRmTTFCSVgxUkZUbFpmUTFKRVh6TXdNSGd6TURBdWFuQm58ZjMwMDFiNjBjY2M4MGIxOWVlYzBhM2FlZjY4ODhlYTA3ZWNjMGNjNTBhODQyZDFhMzVjY2JlMjc2YTUxZGVkMw
958262
Stainless Steel Washdown AC Motors
WEG
WEG
.5018EP3ESS56C
WEG WEG
Description
.5018EP3ESS56C MULTIPURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 81.2% Efficiency Full Load
Part #
.5018EP3ESS56C
BDI #
958262
Details
999.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Washdown-Duty-AC-Motors/Stainless-Steel-Washdown-AC-Motors/-5018EP3ESS56C/p/958262
Your Price
$ 999.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
14.966
EAN
7909492474746
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
81.2
Inch - Metric
Inch
Other Features
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Category - BDI
Stainless Steel Washdown AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.5018EP3ESS56C
Weight / LBS
48
Long Description
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 81.2% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.26 Inch | 286.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

