Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

00158ET3ESS56C https://www.bdiexpress.com/medias/INDWEGMOTORX-ET3SS-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MXxpbWFnZS9qcGVnfGFHWXlMMmd3WXk4eE1EYzJPREU0TVRJNU56RTRNaTlKVGtSWFJVZE5UMVJQVWxoZlJWUXpVMU5mTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfGYzMzhmNWY0M2ZiNmU0ZTE1ZjEzNTQwZjMzM2MwMzQ3MjE3ZDM2NDliYzVjMmY3Mjg0MDk5NGVlMjlmMTY1NjI
21542822 Stainless Steel Washdown AC Motors 

WEG WEG

00158ET3ESS56C

Description

00158ET3ESS56C ELECTRIC MOTOR ; 1.5HP 1800RPM 3PH FOOT MOUNT TEFC

AC Motor; Multi Phase; 1-1/2HP; 56HC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14" Overall Length; 86.5% Efficiency Full Load

Part #

00158ET3ESS56C

BDI #
21542822

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1495.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,495.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
19.955
EAN
7909492475248
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56HC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
Stainless Steel Washdown AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
44
Long Description
AC Motor; Multi Phase; 1-1/2HP; 56HC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14" Overall Length; 86.5% Efficiency Full Load
Overall Length
14 Inch | 355.6 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh