Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0054SDBA42A-P https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183095-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNzd8aW1hZ2UvanBlZ3xhREkxTDJobFpDOHhNREk1TmpRMk5USTJNRFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNd09UVmZNekF3ZURNd01DNXFjR2N8YzM0Mzk0OGU1YmVmZWI5ZDRkNDJiODRlM2Y4MDJkZjQyNGUyN2I3NWQxZjY0MGU2MGJjM2YzNWZmNzRjMjRmMA
25183095 AC Motor 

TOSHIBA TOSHIBA

0054SDBA42A-P

Description

0054SDBA42A-P BRAKE MOTOR ; 5HP 184TC 1800RPM 230/460V

AC Motor; 5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.4A Current; 1800RPM Speed; 184TC Frame Size; TEFC Enclosure

Part #

0054SDBA42A-P

BDI #
25183095

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TOSHIBA INTERNATIONAL CORP.
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.toshiba.com
Weight / LBS
141
Product Detail
AC Motor
Product Specification
5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.4A Current; 1800RPM Speed; 184TC Frame Size; TEFC Enclosure
Long Description
AC Motor; 5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.4A Current; 1800RPM Speed; 184TC Frame Size; TEFC Enclosure