https://www.bdiexpress.com/medias/INDWEGMOTORX-BM-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDJ8aW1hZ2UvanBlZ3xhRFkzTDJoaU5pOHhNRGN4TVRNMk5UYzNPVFE0Tmk5SlRrUlhSVWROVDFSUFVsaGZRazFmTTFCSVgxUkZSa05mUmxSZk16QXdlRE13TUM1cWNHY3xlZDg4MjFkNGEwOTQ4NGNiZWIyZDcwMDA2MzAwMDNlODNiMzQzZTE0MDBiODA0ODJlMDI2YzA4MTMxZDAyZTdk
WEG
WEG
01018EP3EBM215T-W22
WEG WEG
描述
WEG 01018EP3EBM215T-W22
AC Motor; 208-230/460VAC at 60HZ Voltage; 10HP Power; 215T Frame Size; 1800 Sync RPM Speed; 3 Phase; TEFC Enclosure; NEMA Frame; Foot Mounted; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 24-9/64" Overall Length; Base; 90.2 Full Load Efficient
制造商部件号
01018EP3EBM215T-W22
BDI部件号
25149519
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/01018EP3EBM215T-W22/p/25149519
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
208-230/460VAC at 60HZ Voltage; 10HP Power; 215T Frame Size; 1800 Sync RPM Speed; 3 Phase; TEFC Enclosure; NEMA Frame; Foot Mounted; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 24-9/64" Overall Length; Base; 90.2 Full Load Efficient
详细描述
AC Motor; 208-230/460VAC at 60HZ Voltage; 10HP Power; 215T Frame Size; 1800 Sync RPM Speed; 3 Phase; TEFC Enclosure; NEMA Frame; Foot Mounted; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 24-9/64" Overall Length; Base; 90.2 Full Load Efficient