https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120760-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTV8aW1hZ2UvanBlZ3xhREZoTDJobU1DOHhNREUwTVRrd05qazVNekU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM05qQmZNekF3V0RNd01DNXFjR2N8MTgxOTE5YmI1OTQ1NDU4MmRmZDFlYTUxOTMxMjQzNGQzNjVlOTYyNzdkMDVhNDlkMWZhYjUxMzU4OGM3OGQ4Mw
TOSHIBA
TOSHIBA
0104SDSR42A-P
TOSHIBA TOSHIBA
描述
TOSHIBA 0104SDSR42A-P
AC Motor; 10HP Power; 460VAC at 60HZ Voltage; 3 Phase; 215TC Frame; 1800RPM Speed; TEFC Enclosure; 91.7 Percentage Nominal Efficiency; NEMA B; Class F Insulating
制造商部件号
0104SDSR42A-P
BDI部件号
25120760
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/0104SDSR42A-P/p/25120760
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
92.99
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
205
产品明细
AC Motor
产品规格
10HP Power; 460VAC at 60HZ Voltage; 3 Phase; 215TC Frame; 1800RPM Speed; TEFC Enclosure; 91.7 Percentage Nominal Efficiency; NEMA B; Class F Insulating
详细描述
AC Motor; 10HP Power; 460VAC at 60HZ Voltage; 3 Phase; 215TC Frame; 1800RPM Speed; TEFC Enclosure; 91.7 Percentage Nominal Efficiency; NEMA B; Class F Insulating