

WEG
WEG
0118ET3E143TC-W22
WEG WEG
描述
WEG 0118ET3E143TC-W22
AC Motor; 1HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 143/5TC Frame Size; IC411-TEFC Enclosure; Foot Mounting; Cast Iron Housing; Premium Efficiency
制造商部件号
0118ET3E143TC-W22
BDI部件号
25176189
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/0118ET3E143TC-W22/p/25176189
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
21.15
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
48.4
产品明细
AC Motor
产品规格
1HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 143/5TC Frame Size; IC411-TEFC Enclosure; Foot Mounting; Cast Iron Housing; Premium Efficiency
详细描述
AC Motor; 1HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 143/5TC Frame Size; IC411-TEFC Enclosure; Foot Mounting; Cast Iron Housing; Premium Efficiency