对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

119428.00 W/ L2A56 AND L14A40210 MOD https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203004-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxMTd8aW1hZ2UvanBlZ3xhREF5TDJnd055OHhNREk1TlRBMk5ESTVOelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNd01EUmZNekF3ZURNd01DNXFjR2N8MjkzOThjNzNhOTljMDg0NDk2MGQ5YWZiMDZmODhkYmQ3MmE4YjMzMzk1YjdhOTlmNTE5YTU5MjM1MDk5MDJmYQ
25203004 交流电机 

LEESON LEESON

119428.00 W/ L2A56 AND L14A40210 MOD

描述

LEESON 119428.00 W/ L2A56 AND L14A40210 MOD

AC Motor; 1.5HP Power; 208-230/460VAC Voltage; 3 Phase; 3600RPM Speed; 56C Frame; Explosion Proof Motor

制造商部件号

119428.00 W/ L2A56 AND L14A40210 MOD

BDI部件号
25203004

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
44
产品明细
AC Motor
产品规格
1.5HP Power; 208-230/460VAC Voltage; 3 Phase; 3600RPM Speed; 56C Frame; Explosion Proof Motor
详细描述
AC Motor; 1.5HP Power; 208-230/460VAC Voltage; 3 Phase; 3600RPM Speed; 56C Frame; Explosion Proof Motor