https://www.bdiexpress.com/medias/INDLESXXXXXX-24535663-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwOXxpbWFnZS9qcGVnfGFHTTBMMmhpT0M4eE1EYzJPVE0wTlRVM05qazVNQzlKVGtSTVJWTllXRmhZV0ZoZk1qUTFNelUyTmpOZk16QXdlRE13TUM1cWNHY3w2MDIwNzM4ZGUzNTg3Yjk5ZDVhNGM0ODc1MGZiZmI1YWQ2NDc0YTM2MjI0ODQ1ZmQwNTNlNGYwMmEzZDhlMmQz
https://www.bdiexpress.com/medias/INDLESXXXXXX-24535663-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwOXxpbWFnZS9qcGVnfGFHTTBMMmhpT0M4eE1EYzJPVE0wTlRVM05qazVNQzlKVGtSTVJWTllXRmhZV0ZoZk1qUTFNelUyTmpOZk16QXdlRE13TUM1cWNHY3w2MDIwNzM4ZGUzNTg3Yjk5ZDVhNGM0ODc1MGZiZmI1YWQ2NDc0YTM2MjI0ODQ1ZmQwNTNlNGYwMmEzZDhlMmQz
LEESON
LEESON
119796.00
LEESON LEESON
Description
119796.00 INVERTER DUTY MOTOR ; MOQ:32 1.5HP 1140RPM TEFC 3/60/230/460V
AC Motor; 1-1/2HP; 56HC Frame Size; 1140 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7-1/2" Overall Length; 77% Efficiency Full Load
Part #
119796.00
BDI #
24535663
Details
1202.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/119796-00/p/24535663
Your Price
$ 1,202.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
20.41
EAN
0691720044810
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56HC
Hertz
60
Sync RPM
1140
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 5.7/2.9 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
386
Long Description
AC Motor; 1-1/2HP; 56HC Frame Size; 1140 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7-1/2" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

