https://www.bdiexpress.com/medias/INDREXXXXXXX-24535605-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTR8aW1hZ2UvanBlZ3xhR05tTDJnMU5pOHhNRE01TURBd05EVTVOamMyTmk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVMk1EVmZNekF3ZURNd01DNXFjR2N8MjMzZmZlNGMzM2YxNmNiZWI0YzA0OGQyNTcyMTA2YWQ0NGU0OWM4MjUxZmQ2Yzc5ODM3ZmExZjBiMTczOWRkOA
https://www.bdiexpress.com/medias/INDREXXXXXXX-24535605-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTR8aW1hZ2UvanBlZ3xhR05tTDJnMU5pOHhNRE01TURBd05EVTVOamMyTmk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVMk1EVmZNekF3ZURNd01DNXFjR2N8MjMzZmZlNGMzM2YxNmNiZWI0YzA0OGQyNTcyMTA2YWQ0NGU0OWM4MjUxZmQ2Yzc5ODM3ZmExZjBiMTczOWRkOA
LEESON
LEESON
122106.00
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1HP; 143JPV Frame Size; 1765/1465 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 85.5% Efficiency Full Load
Part #
122106.00
BDI #
24535605
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/122106-00/p/24535605
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0
EAN
0691720048665
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143JPV
Hertz
60
Sync RPM
1765/1465
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.3/1.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
144
Long Description
AC Motor; 1HP; 143JPV Frame Size; 1765/1465 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
8.56 Inch | 217.424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


