

BELL & GOSSETT
BELL & GOSSETT
169218
BELL & GOSSETT BELL & GOSSETT
描述
BELL & GOSSETT 169218
AC Motor; General Purpose; 2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 3450RPM Speed; 56 Frame; For 90 Series In-Line Mounted Centrifugal Pump
制造商部件号
169218
BDI部件号
24997046
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/169218/p/24997046
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
General Purpose; 2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 3450RPM Speed; 56 Frame; For 90 Series In-Line Mounted Centrifugal Pump
详细描述
AC Motor; General Purpose; 2HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 3450RPM Speed; 56 Frame; For 90 Series In-Line Mounted Centrifugal Pump