

BDI APPROVED
BDI APPROVED
1879
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 1879
AC Motor; 3/4HP Power; 208 to 230VAC at 60HZ Voltage; 1 Phase; 1075RPM Speed; 10MFD Permanent Split Capacitor; Ball Bearing; Condenser Fan
制造商部件号
1879
BDI部件号
25136522
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/1879/p/25136522
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
9.53
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
21
产品明细
AC Motor
产品规格
3/4HP Power; 208 to 230VAC at 60HZ Voltage; 1 Phase; 1075RPM Speed; 10MFD Permanent Split Capacitor; Ball Bearing; Condenser Fan
详细描述
AC Motor; 3/4HP Power; 208 to 230VAC at 60HZ Voltage; 1 Phase; 1075RPM Speed; 10MFD Permanent Split Capacitor; Ball Bearing; Condenser Fan