SIEMENS
SIEMENS
1FK7034-2AK71-1AH0
SIEMENS SIEMENS
描述
SIEMENS 1FK7034-2AK71-1AH0
AC Motor; Synchronous; 0.6KW Power; 600VAC Voltage; 3 Phase; 6000RPM; Naturally Cooled; Frame Size IMB 5;With Kty Temperature Sensor Power Connector Rotatable Incremental Encoder; C-And D-Spur Tolerance N; Simotics S; With Holding Brake Degree Of Protection IP64
制造商部件号
1FK7034-2AK71-1AH0
BDI部件号
21851664
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/1FK7034-2AK71-1AH0/p/21851664
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0887621232658
重量 / Kilogram
4
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
8.81849
产品明细
AC Motor
产品规格
Synchronous; 0.6KW Power; 600VAC Voltage; 3 Phase; 6000RPM; Naturally Cooled; Frame Size IMB 5;With Kty Temperature Sensor Power Connector Rotatable Incremental Encoder; C-And D-Spur Tolerance N; Simotics S; With Holding Brake Degree Of Protection IP64
详细描述
AC Motor; Synchronous; 0.6KW Power; 600VAC Voltage; 3 Phase; 6000RPM; Naturally Cooled; Frame Size IMB 5;With Kty Temperature Sensor Power Connector Rotatable Incremental Encoder; C-And D-Spur Tolerance N; Simotics S; With Holding Brake Degree Of Protection IP64