https://www.bdiexpress.com/medias/INDXXXXXXXXX-27288175-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MDd8aW1hZ2UvanBlZ3xhR0V6TDJnek55OHhNRE0zTXpNeU16ZzBPVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNamN5T0RneE56VmZNekF3ZURNd01DNXFjR2N8YjZhZWI0ODc0NDc1ODdjYmY2NjNjMDZkMmY1MzYxYmNlZTVjYTYwYmI0NWNiMTk4MzdmMWNhODM4NGRhM2RjNg
SIEMENS
SIEMENS
1LE1001-0BA63-4AA4-Z F90+R22 Silnik
SIEMENS SIEMENS
描述
SIEMENS 1LE1001-0BA63-4AA4-Z F90+R22 Silnik
AC Motor; 0.37KW/0.43KW Power; 400/460/690VAC at 50/60HZ Voltage; 3 Phase; 2 Pole; 63M Frame Size; Aluminum Housing; Low Voltage; IEC Squirrel Cage Rotor; Self Cooled; IP55; High Efficiency
制造商部件号
1LE1001-0BA63-4AA4-Z F90+R22 Silnik
BDI部件号
27288175
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/1LE1001-0BA63-4AA4-Z-F90+R22-Silnik/p/27288175
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
27
Product Group - BDI
F02352
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
0.37KW/0.43KW Power; 400/460/690VAC at 50/60HZ Voltage; 3 Phase; 2 Pole; 63M Frame Size; Aluminum Housing; Low Voltage; IEC Squirrel Cage Rotor; Self Cooled; IP55; High Efficiency
详细描述
AC Motor; 0.37KW/0.43KW Power; 400/460/690VAC at 50/60HZ Voltage; 3 Phase; 2 Pole; 63M Frame Size; Aluminum Housing; Low Voltage; IEC Squirrel Cage Rotor; Self Cooled; IP55; High Efficiency