

SIEMENS
SIEMENS
1LE1003-0DC32-2AA4
SIEMENS SIEMENS
描述
SIEMENS 1LE1003-0DC32-2AA4
AC Motor; Low Voltage; 0.55KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 6 Pole; 80M Frame Size; Self Cooled; Premium Efficiency; Squirrel Cage Rotor; Aluminum Enclosure
制造商部件号
1LE1003-0DC32-2AA4
BDI部件号
25160834
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/1LE1003-0DC32-2AA4/p/25160834
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
20
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Low Voltage; 0.55KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 6 Pole; 80M Frame Size; Self Cooled; Premium Efficiency; Squirrel Cage Rotor; Aluminum Enclosure
详细描述
AC Motor; Low Voltage; 0.55KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 6 Pole; 80M Frame Size; Self Cooled; Premium Efficiency; Squirrel Cage Rotor; Aluminum Enclosure