https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351056-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTZ8aW1hZ2UvanBlZ3xhREExTDJneFpDOHhNREk1TlRnM09USXdORGc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFd05UWmZNekF3ZURNd01DNXFjR2N8MTA0YmRjMDIzZmE0YzFmM2ExZGM1YTA2OWFhMDFhMDUzNGRiOWE3ZTRkNTlmYjdiY2Y4MjUyNDQ3ODU5MDczOQ
SIEMENS
SIEMENS
1LE1003-0EB42-2JA4
SIEMENS SIEMENS
描述
SIEMENS 1LE1003-0EB42-2JA4
AC Motor; Low Voltage; 1.5KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 90L Frame Size; Self Cooled; IE3 Premium Efficiency; Squirrel Cage Rotor; Aluminum Enclosure
制造商部件号
1LE1003-0EB42-2JA4
BDI部件号
25351056
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/1LE1003-0EB42-2JA4/p/25351056
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
5
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Low Voltage; 1.5KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 90L Frame Size; Self Cooled; IE3 Premium Efficiency; Squirrel Cage Rotor; Aluminum Enclosure
详细描述
AC Motor; Low Voltage; 1.5KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 90L Frame Size; Self Cooled; IE3 Premium Efficiency; Squirrel Cage Rotor; Aluminum Enclosure