https://www.bdiexpress.com/medias/INDXXXXXXXXX-25166062-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5OTh8aW1hZ2UvanBlZ3xhRFprTDJoaU1DOHhNRFF4T0RZME5qUXhOelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpZd05qSmZNekF3ZURNd01DNXFjR2N8YmI4YjJhNTJmNjllMTVmYmMzMzA3NmMzM2M1MmQyMjc3MDk4MWU3YzNhNzljMmE1NjBmZjYxYzJkYmJiY2NiMA
SIEMENS
SIEMENS
1LE1603-2BB23-4JB4
SIEMENS SIEMENS
描述
SIEMENS 1LE1603-2BB23-4JB4
AC Motor; 45KW/52KW Power; 400/460/690VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 225M Frame Size; Gray Cast Iron Housing; Low Voltage; IEC Squirrel Cage Rotor; Self Cooled; IP55
制造商部件号
1LE1603-2BB23-4JB4
BDI部件号
25202779
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/1LE1603-2BB23-4JB4/p/25202779
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
10
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
705.47924
产品明细
AC Motor
产品规格
45KW/52KW Power; 400/460/690VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 225M Frame Size; Gray Cast Iron Housing; Low Voltage; IEC Squirrel Cage Rotor; Self Cooled; IP55
详细描述
AC Motor; 45KW/52KW Power; 400/460/690VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 225M Frame Size; Gray Cast Iron Housing; Low Voltage; IEC Squirrel Cage Rotor; Self Cooled; IP55