Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2435300 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094380-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzl8aW1hZ2UvanBlZ3xhRGswTDJnMU15OHhNREEzTmpReU5qUTJPVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRek9EQmZNekF3V0RNd01DNXFjR2N8OGNlNjlmYjcwODFkMTQ5ZmU4M2Q3ZDFkODYxNmVjOGY0MTMyNjZmZmM3NGJhZDU3YmQwZDM3MWRhM2ExZjRkMA
25094380 AC Motors 

DONALDSON DONALDSON

2435300

Description

2435300 MOTOR ; 1/8 HP TENV 115/50-60/1

AC Motor; 1/8HP Power; 115VAC at 50/60HZ Voltage; 1 Phase; 1425RPM Speed; 487 Frame; TENV Enclosure; 1/2" Shaft Diameter

Part #

2435300

BDI #
25094380

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DONALDSON CO. INC.
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.donaldson.com
Product Detail
AC Motor
Product Specification
1/8HP Power; 115VAC at 50/60HZ Voltage; 1 Phase; 1425RPM Speed; 487 Frame; TENV Enclosure; 1/2" Shaft Diameter
Long Description
AC Motor; 1/8HP Power; 115VAC at 50/60HZ Voltage; 1 Phase; 1425RPM Speed; 487 Frame; TENV Enclosure; 1/2" Shaft Diameter