https://www.bdiexpress.com/medias/INDXXXXXXXXX-25195440-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MzF8aW1hZ2UvanBlZ3xhRGxrTDJnd015OHhNREk1TlRjMU1URTBOelUxTUM5SlRrUllXRmhZV0ZoWVdGaGZJREkxTVRrMU5EUXdYek13TUhnek1EQXVhbkJufDAzYWYxYzAxN2MxYTIwMzgyNWYyNWQxMDlhZjVjN2EzMTFiNWNhYTMyZDZmMWI3NTA2Mjk3Y2JmN2M2YzY3NDE
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
3GBA162420-ADF
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS 3GBA162420-ADF
AC Motor; 15kW Power; 400/690VAC Voltage; 3 Phase; Squirrel Cage IE3; 4 Pole; IP55 IP Rating; Cast Iron
制造商部件号
3GBA162420-ADF
BDI部件号
25195440
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/3GBA162420-ADF/p/25195440
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
376.99002
产品明细
AC Motor
产品规格
15kW Power; 400/690VAC Voltage; 3 Phase; Squirrel Cage IE3; 4 Pole; IP55 IP Rating; Cast Iron
详细描述
AC Motor; 15kW Power; 400/690VAC Voltage; 3 Phase; Squirrel Cage IE3; 4 Pole; IP55 IP Rating; Cast Iron