Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3GBP281230-ADK https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199752-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTR8aW1hZ2UvanBlZ3xhR014TDJoaE1TOHhNREk1TlRjNU9UWXhNVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZJREkxTVRrNU56VXlYek13TUhnek1EQXVhbkJufDRiMmNhZWQ4Yzk3ZjdlNzE3MjNlMmMwNDc0ZDJiOWI4OTRiZmFhYmQ0Y2VmNjc2M2ZlNjkxZjQ4OWM4ZDhjMTY
25199752 AC Motors 

ABB DRIVES & MOTORS ABB DRIVES & MOTORS

3GBP281230-ADK

Description

3GBP281230-ADK AC MOTOR ; 90KW 400/690VAC IE3 2P B3

AC Motor; 90kW Power; 400/690VAC Voltage; 3 Phase; 2 Pole; Squirrel Cage IE3; IP55 IP Rating; Cast Iron; B3 Mount

Part #

3GBP281230-ADK

BDI #
25199752

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://new.abb.com
Weight / LBS
1642.4419
Product Detail
AC Motor
Product Specification
90kW Power; 400/690VAC Voltage; 3 Phase; 2 Pole; Squirrel Cage IE3; IP55 IP Rating; Cast Iron; B3 Mount
Long Description
AC Motor; 90kW Power; 400/690VAC Voltage; 3 Phase; 2 Pole; Squirrel Cage IE3; IP55 IP Rating; Cast Iron; B3 Mount