

ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
3GBP313240-BDK
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS 3GBP313240-BDK
AC Motor; 90KW Power; 690VAC Voltage; 6 Pole; 3 Phase; IP55 IP Rating; Aluminum; Squirrel Cage; Cast Iron Material; F Insulation Class; IE3 IE Class; TEFC Enclosure
制造商部件号
3GBP313240-BDK
BDI部件号
25163741
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/3GBP313240-BDK/p/25163741
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
2292.8048
产品明细
AC Motor
产品规格
90KW Power; 690VAC Voltage; 6 Pole; 3 Phase; IP55 IP Rating; Aluminum; Squirrel Cage; Cast Iron Material; F Insulation Class; IE3 IE Class; TEFC Enclosure
详细描述
AC Motor; 90KW Power; 690VAC Voltage; 6 Pole; 3 Phase; IP55 IP Rating; Aluminum; Squirrel Cage; Cast Iron Material; F Insulation Class; IE3 IE Class; TEFC Enclosure