

ORIENTAL MOTOR
ORIENTAL MOTOR
3IK15GN-AW2U
ORIENTAL MOTOR ORIENTAL MOTOR
描述
ORIENTAL MOTOR 3IK15GN-AW2U
AC Motor; 1/50HP Power; 110/115VAC at 60HZ Voltage; 1 Phase; Pinion Shaft; Induction; Lead Wire Type; 2.76" Frame Size; IP20 Degree of Protection
制造商部件号
3IK15GN-AW2U
BDI部件号
25098083
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/3IK15GN-AW2U/p/25098083
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1/50HP Power; 110/115VAC at 60HZ Voltage; 1 Phase; Pinion Shaft; Induction; Lead Wire Type; 2.76" Frame Size; IP20 Degree of Protection
详细描述
AC Motor; 1/50HP Power; 110/115VAC at 60HZ Voltage; 1 Phase; Pinion Shaft; Induction; Lead Wire Type; 2.76" Frame Size; IP20 Degree of Protection