https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098082-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0ODh8aW1hZ2UvanBlZ3xhR1kxTDJnM1ppOHhNREEzTmpRNU5ESXpNell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rnd09ESmZNekF3V0RNd01DNXFjR2N8ZGU3YWY4ZWMxNGM2ODJmYzY1OTE3OWJjNjQ1NzJmY2UwNTIxNjYwZTZjOWJhMTdkNjFjNjBiNTQ3OWJlNzQ4Zg
ORIENTAL MOTOR
ORIENTAL MOTOR
3RK15GN-AM
ORIENTAL MOTOR ORIENTAL MOTOR
描述
ORIENTAL MOTOR 3RK15GN-AM
AC Motor; 15W Power; 100VAC Voltage; 1 Phase; 70MM Square Flange; Reversible Type; Pinion Shaft; Electromagnetic Brake
制造商部件号
3RK15GN-AM
BDI部件号
25098082
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/3RK15GN-AM/p/25098082
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
15W Power; 100VAC Voltage; 1 Phase; 70MM Square Flange; Reversible Type; Pinion Shaft; Electromagnetic Brake
详细描述
AC Motor; 15W Power; 100VAC Voltage; 1 Phase; 70MM Square Flange; Reversible Type; Pinion Shaft; Electromagnetic Brake