https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977254-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzR8aW1hZ2UvanBlZ3xhR1JsTDJnNU9DODVPVEF6TXpBMU1ETXhOekV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpJMU5GOHpNREJZTXpBd0xtcHdad3w4ZmQyYzdiOWJmZmY4NGEyNTNmOWJlYmI0OTc0NzliMWU0ODYyMTBjZmVjNGNlZDY1YjBkYTE0NzJhNjA2Nzcz
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
449T 1200RPM 250HP MTO MOTOR
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS 449T 1200RPM 250HP MTO MOTOR
AC Motor; General Purpose; 250 HP Power; 1200 RPM Speed; 3 Phase; 460VAC 50/60HZ Frequency; Rigid Base; 449T Frame; Iron Frame
制造商部件号
449T 1200RPM 250HP MTO MOTOR
BDI部件号
24977254
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/449T-1200RPM-250HP-MTO-MOTOR/p/24977254
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
General Purpose; 250 HP Power; 1200 RPM Speed; 3 Phase; 460VAC 50/60HZ Frequency; Rigid Base; 449T Frame; Iron Frame
详细描述
AC Motor; General Purpose; 250 HP Power; 1200 RPM Speed; 3 Phase; 460VAC 50/60HZ Frequency; Rigid Base; 449T Frame; Iron Frame