https://www.bdiexpress.com/medias/SRODTNMOTORX-FAN-4UX63-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzB8aW1hZ2UvanBlZ3xhRFJoTDJnNVlpODVPVGt5TURrME1UVTBOemd5TDFOU1QwUlVUazFQVkU5U1dGOUdRVTVmTkZWWU5qTmZNekF3ZURNd01DNXFjR2N8NDZiNWJlMjAwZjMwYzU2NTBhOWVlNjczNGI2YzI1YjBkNmFmMzk1YzIwNTc1NzQzMTkzNmFkMGZjYTY4ZGQ4YQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4UX63
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 4UX63
AC Motor; Pedestal Fan; 1/2HP Power; 115VAC Voltage; 1 Phase; 5.9A Current; 48YZ Frame; 60HZ Frequency; 1075RPM Speed; Totally Enclosed Air Over; 5/8" Shaft Diameter; Yoke Mounting; 11-3/16" Length; 5-5/8" Body Diameter; 3-1/16" Shaft Length; Auto Thermally Protected; Continuous Duty; 40 Degree C
制造商部件号
4UX63
BDI部件号
21487858
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/4UX63/p/21487858
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
10.36
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Pedestal Fan; 1/2HP Power; 115VAC Voltage; 1 Phase; 5.9A Current; 48YZ Frame; 60HZ Frequency; 1075RPM Speed; Totally Enclosed Air Over; 5/8" Shaft Diameter; Yoke Mounting; 11-3/16" Length; 5-5/8" Body Diameter; 3-1/16" Shaft Length; Auto Thermally Protected; Continuous Duty; 40 Degree C
详细描述
AC Motor; Pedestal Fan; 1/2HP Power; 115VAC Voltage; 1 Phase; 5.9A Current; 48YZ Frame; 60HZ Frequency; 1075RPM Speed; Totally Enclosed Air Over; 5/8" Shaft Diameter; Yoke Mounting; 11-3/16" Length; 5-5/8" Body Diameter; 3-1/16" Shaft Length; Auto Thermally Protected; Continuous Duty; 40 Degree C