对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

50012ET3GKD580Z-W22+MODS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201260-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMjZ8aW1hZ2UvanBlZ3xhRFV6TDJnd05DOHhNREk1TnpjeE9UZ3hOakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFeU5qQmZNekF3ZURNd01DNXFjR2N8NGExMGI2YTY3YzQ0Yjg3NzExYjljN2YwMWU5YTZlNDk4NGRkMzM0ZjkyZTNmNzQ0MWM3ZTJkNWFlMWI0ZDY1MA
25201260 交流电机 

WEG WEG

50012ET3GKD580Z-W22+MODS

描述

WEG 50012ET3GKD580Z-W22+MODS

AC Motor; 500HP Power; 460VAC at 60HZ Voltage; 3 Phase; 1200RPM Speed; 6 Pole; 586/7TZ Frame Size; IC411-TEFC Enclosure; Foot Mounting; Cast Iron Housing; Premium Efficiency

制造商部件号

50012ET3GKD580Z-W22+MODS

BDI部件号
25201260

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
WEG
制造商名称
WEG ELECTRIC MOTORS
最低订购量
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
4403
产品明细
AC Motor
产品规格
500HP Power; 460VAC at 60HZ Voltage; 3 Phase; 1200RPM Speed; 6 Pole; 586/7TZ Frame Size; IC411-TEFC Enclosure; Foot Mounting; Cast Iron Housing; Premium Efficiency
详细描述
AC Motor; 500HP Power; 460VAC at 60HZ Voltage; 3 Phase; 1200RPM Speed; 6 Pole; 586/7TZ Frame Size; IC411-TEFC Enclosure; Foot Mounting; Cast Iron Housing; Premium Efficiency