

ORIENTAL MOTOR
ORIENTAL MOTOR
5IK60GE-SW2T/5GE6RAA
ORIENTAL MOTOR ORIENTAL MOTOR
描述
ORIENTAL MOTOR 5IK60GE-SW2T/5GE6RAA
AC Motor; Induction; 60W Power; 200/220/230VAC at 50/60HZ Voltage; 3 Phase; 3.54" Frame Size; 6:1 Ratio; Right Angle Solid Shaft Gearhead; 5/8" Output Shaft Diameter; Terminal Box; IP54
制造商部件号
5IK60GE-SW2T/5GE6RAA
BDI部件号
25130223
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5IK60GE-SW2T-5GE6RAA/p/25130223
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
Induction; 60W Power; 200/220/230VAC at 50/60HZ Voltage; 3 Phase; 3.54" Frame Size; 6:1 Ratio; Right Angle Solid Shaft Gearhead; 5/8" Output Shaft Diameter; Terminal Box; IP54
详细描述
AC Motor; Induction; 60W Power; 200/220/230VAC at 50/60HZ Voltage; 3 Phase; 3.54" Frame Size; 6:1 Ratio; Right Angle Solid Shaft Gearhead; 5/8" Output Shaft Diameter; Terminal Box; IP54