https://www.bdiexpress.com/medias/INDGEMMOTORX-ULTRA-IEEE-841-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMzN8aW1hZ2UvanBlZ3xhRFV3TDJobU1DODVPRFEzTURnMk1EVTFORFUwTDBsT1JFZEZUVTFQVkU5U1dGOVZURlJTUVY5SlJVVkZYemcwTVY4ek1EQjRNekF3TG1wd1p3fDhlYzgzMWFlNDhkNTY4MDRlMGViNDI0Y2M4NGY4MzU2NTYyZWVhODU1YjFkNDM4MjI0MGEyNTVhZThhMjUyZGU
GENERAL ELECTRIC
GENERAL ELECTRIC
5KS143XAA139C
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC 5KS143XAA139C
AC Motor; 1HP Power; 3600RPM Speed; 143TC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 80 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
制造商部件号
5KS143XAA139C
BDI部件号
24959930
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5KS143XAA139C/p/24959930
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
19.35
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
43
产品明细
AC Motor
产品规格
1HP Power; 3600RPM Speed; 143TC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 80 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 1HP Power; 3600RPM Speed; 143TC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 80 Nominal Efficiency; H Insulation Class; NEMA Frame Profile