https://www.bdiexpress.com/medias/INDGEMMOTORX-XSDULTRA-PPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NDB8aW1hZ2UvanBlZ3xhR1U0TDJobFl5ODVPRFEzTURnMk1UVXpOelU0TDBsT1JFZEZUVTFQVkU5U1dGOVlVMFJWVEZSU1FWOVFVRlJmTXpBd2VETXdNQzVxY0djfDU4ZTYzYzRiYWMxZDcyYTgwMzM5MDRhN2QzZWI5NGUxY2NhOGQ4YmI4MjJjMTc0NTE5ZmM3NWQ3OTZmOTQyMWY
GENERAL ELECTRIC
GENERAL ELECTRIC
5KS182SAA220BF2
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC 5KS182SAA220BF2
AC Motor; 5HP Power; 3150RPM Speed; 182TZ Frame; 402VAC Voltage; 3 Phase; TEAO Enclosure; 105HZ Frequency; 90.2 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
制造商部件号
5KS182SAA220BF2
BDI部件号
24959544
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5KS182SAA220BF2/p/24959544
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
34.2
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
76
产品明细
AC Motor
产品规格
5HP Power; 3150RPM Speed; 182TZ Frame; 402VAC Voltage; 3 Phase; TEAO Enclosure; 105HZ Frequency; 90.2 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 5HP Power; 3150RPM Speed; 182TZ Frame; 402VAC Voltage; 3 Phase; TEAO Enclosure; 105HZ Frequency; 90.2 Nominal Efficiency; H Insulation Class; NEMA Frame Profile