GENERAL ELECTRIC
GENERAL ELECTRIC
5KS286DAE6032D
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC 5KS286DAE6032D
AC Motor; 30HP Power; 1800RPM Speed; L286TP16 Frame; 230/460VAC Voltage; 3 Phase; WPI Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
制造商部件号
5KS286DAE6032D
BDI部件号
24959338
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5KS286DAE6032D/p/24959338
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
211.5
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
470
产品明细
AC Motor
产品规格
30HP Power; 1800RPM Speed; L286TP16 Frame; 230/460VAC Voltage; 3 Phase; WPI Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 30HP Power; 1800RPM Speed; L286TP16 Frame; 230/460VAC Voltage; 3 Phase; WPI Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile