https://www.bdiexpress.com/medias/INDGEMMOTORX-XSDULTRA-PPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NDB8aW1hZ2UvanBlZ3xhR1U0TDJobFl5ODVPRFEzTURnMk1UVXpOelU0TDBsT1JFZEZUVTFQVkU5U1dGOVlVMFJWVEZSU1FWOVFVRlJmTXpBd2VETXdNQzVxY0djfDU4ZTYzYzRiYWMxZDcyYTgwMzM5MDRhN2QzZWI5NGUxY2NhOGQ4YmI4MjJjMTc0NTE5ZmM3NWQ3OTZmOTQyMWY
GENERAL ELECTRIC
GENERAL ELECTRIC
5KS286SAA105D
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC 5KS286SAA105D
AC Motor; 30HP Power; 3600RPM Speed; 286T Frame; 230/460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 92.4 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
制造商部件号
5KS286SAA105D
BDI部件号
24959828
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5KS286SAA105D/p/24959828
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
229.5
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
510
产品明细
AC Motor
产品规格
30HP Power; 3600RPM Speed; 286T Frame; 230/460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 92.4 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 30HP Power; 3600RPM Speed; 286T Frame; 230/460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 92.4 Nominal Efficiency; H Insulation Class; NEMA Frame Profile