GENERAL ELECTRIC
GENERAL ELECTRIC
5KS509EAG204A
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC 5KS509EAG204A
AC Motor; 350HP Power; 1800RPM Speed; 509LL Frame; 2300/4000VAC Voltage; 3 Phase; WPII Enclosure; 60HZ Frequency; 95 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
制造商部件号
5KS509EAG204A
BDI部件号
24958906
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5KS509EAG204A/p/24958906
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1332
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
2960
产品明细
AC Motor
产品规格
350HP Power; 1800RPM Speed; 509LL Frame; 2300/4000VAC Voltage; 3 Phase; WPII Enclosure; 60HZ Frequency; 95 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 350HP Power; 1800RPM Speed; 509LL Frame; 2300/4000VAC Voltage; 3 Phase; WPII Enclosure; 60HZ Frequency; 95 Nominal Efficiency; F Insulation Class; NEMA Frame Profile