https://www.bdiexpress.com/medias/INDGEMMOTORX-GEM-G67VHS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDR8aW1hZ2UvanBlZ3xhREZoTDJobE15ODVPRFEzTURnMk5ERTFPVEF5TDBsT1JFZEZUVTFQVkU5U1dGOUhSVTFmUnpZM1ZraFRYek13TUhnek1EQXVhbkJufGYzYzZhYzQ4MzA1MWY4YTk1MjI4MjU2NWU0YTYyZjE4OGI1ZWJmNGZmNjdkZTljMGI1YzMyNTNiYmJlNjU2OWY
GENERAL ELECTRIC
GENERAL ELECTRIC
5KS511DAE6023C
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC 5KS511DAE6023C
AC Motor; 600HP Power; 1800RPM Speed; L5011TP24 Frame; 460VAC Voltage; 3 Phase; WPI Enclosure; 60HZ Frequency; 95.4 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
制造商部件号
5KS511DAE6023C
BDI部件号
24959351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5KS511DAE6023C/p/24959351
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1867.5
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
4150
产品明细
AC Motor
产品规格
600HP Power; 1800RPM Speed; L5011TP24 Frame; 460VAC Voltage; 3 Phase; WPI Enclosure; 60HZ Frequency; 95.4 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 600HP Power; 1800RPM Speed; L5011TP24 Frame; 460VAC Voltage; 3 Phase; WPI Enclosure; 60HZ Frequency; 95.4 Nominal Efficiency; F Insulation Class; NEMA Frame Profile