

ORIENTAL MOTOR
ORIENTAL MOTOR
5RK60GE-AW2MU
ORIENTAL MOTOR ORIENTAL MOTOR
描述
ORIENTAL MOTOR 5RK60GE-AW2MU
AC Motor; 1/12HP Power; 110/115VAC at 60HZ Voltage; 1 Phase; 1.24A Current; 3.54" Frame Size; Electromagnetic Brake Reversible; Pinion Shaft; IP40 Degree of Protection; Lead Wire; Pinion Shaft
制造商部件号
5RK60GE-AW2MU
BDI部件号
25101200
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5RK60GE-AW2MU/p/25101200
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
3.366
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1/12HP Power; 110/115VAC at 60HZ Voltage; 1 Phase; 1.24A Current; 3.54" Frame Size; Electromagnetic Brake Reversible; Pinion Shaft; IP40 Degree of Protection; Lead Wire; Pinion Shaft
详细描述
AC Motor; 1/12HP Power; 110/115VAC at 60HZ Voltage; 1 Phase; 1.24A Current; 3.54" Frame Size; Electromagnetic Brake Reversible; Pinion Shaft; IP40 Degree of Protection; Lead Wire; Pinion Shaft