

BDI APPROVED
BDI APPROVED
60D32-0340-D08LD-15
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 60D32-0340-D08LD-15
AC Motor; 640W Power; 325/560VAC Voltage; 3 Phase; 3.4A Current; 5000RPM Speed; DC Link Voltage; Incremental Encoder; 40000INC/REV Resolution; Motor/Brake Cable with M17 Connector; IP65
制造商部件号
60D32-0340-D08LD-15
BDI部件号
25095818
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/60D32-0340-D08LD-15/p/25095818
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
3
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
3.96832
产品明细
AC Motor
产品规格
640W Power; 325/560VAC Voltage; 3 Phase; 3.4A Current; 5000RPM Speed; DC Link Voltage; Incremental Encoder; 40000INC/REV Resolution; Motor/Brake Cable with M17 Connector; IP65
详细描述
AC Motor; 640W Power; 325/560VAC Voltage; 3 Phase; 3.4A Current; 5000RPM Speed; DC Link Voltage; Incremental Encoder; 40000INC/REV Resolution; Motor/Brake Cable with M17 Connector; IP65