

DAYTON MANUFACTURING
DAYTON MANUFACTURING
6K517
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 6K517
AC Motor; 1/4HP Power; 115VAC at 60HZ Voltage; 1 Phase; 4.9A Current; 1725RPM Speed; Cradle Base Mounted; 48Z Frame Size; Insulation Class B; Rolled Steel Frame; TEFC Enclosure; 1/2" Shaft Diameter; 1-7/8" Shaft Length; Ball Bearing; General Purpose; Includes Conduit Box
制造商部件号
6K517
BDI部件号
25118717
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/6K517/p/25118717
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1/4HP Power; 115VAC at 60HZ Voltage; 1 Phase; 4.9A Current; 1725RPM Speed; Cradle Base Mounted; 48Z Frame Size; Insulation Class B; Rolled Steel Frame; TEFC Enclosure; 1/2" Shaft Diameter; 1-7/8" Shaft Length; Ball Bearing; General Purpose; Includes Conduit Box
详细描述
AC Motor; 1/4HP Power; 115VAC at 60HZ Voltage; 1 Phase; 4.9A Current; 1725RPM Speed; Cradle Base Mounted; 48Z Frame Size; Insulation Class B; Rolled Steel Frame; TEFC Enclosure; 1/2" Shaft Diameter; 1-7/8" Shaft Length; Ball Bearing; General Purpose; Includes Conduit Box