

BDI APPROVED ELECTR
BDI APPROVED ELECTR
6XJ13
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR 6XJ13
AC Motor; 3/4HP Power; 115VAC at 60HZ Voltage; 1 Phase; 11.3A Full Load Current; 63.6 Percent Efficiency; 56 Frame; Open Dripproof Enclosure; 1725RPM Speed; Insulation Class B; Split Phase; 5/8" Shaft Diameter; 1.25 Service Factor; 11-5/16" Overall Length; Cradle Base Mounting
制造商部件号
6XJ13
BDI部件号
21596445
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/6XJ13/p/21596445
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
9.73
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
3/4HP Power; 115VAC at 60HZ Voltage; 1 Phase; 11.3A Full Load Current; 63.6 Percent Efficiency; 56 Frame; Open Dripproof Enclosure; 1725RPM Speed; Insulation Class B; Split Phase; 5/8" Shaft Diameter; 1.25 Service Factor; 11-5/16" Overall Length; Cradle Base Mounting
详细描述
AC Motor; 3/4HP Power; 115VAC at 60HZ Voltage; 1 Phase; 11.3A Full Load Current; 63.6 Percent Efficiency; 56 Frame; Open Dripproof Enclosure; 1725RPM Speed; Insulation Class B; Split Phase; 5/8" Shaft Diameter; 1.25 Service Factor; 11-5/16" Overall Length; Cradle Base Mounting